UBIF230N - 30AMP 2P Thick Rep CB

Connecticut Electric

  • $79.97 (Each)
  • $79.97 (Each)
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
UBIF230N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF230N
Description
30AMP 2P Thick Rep CB
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 30a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019414 / 00094925019414
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.97 (Each)
Resources
Images
 
 
UBIF230N - Large Image
 
UBIF230N - Small Image
Attachments
 
 
UBIF230N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
30
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
2
Height
2.55
Length
3.36
Descriptions
Description
30AMP 2P THICK REP CB
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 30A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Federal Pacific Repl Thick 2P 30A CB
extra long description
CON UBIF230N FEDERAL PACIFIC REPL T
Short Description
UBI F TYPE NA THICK 2P 30A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIF230N
sub brand
UBIF
GTIN
00094925019414
UPC
094925019414
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
Operating Temperature
40
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat