T1M1UNV105P60E - FUL

T1M1UNV105P60E - 60W Led PRGRM DRVR 350-1050MA CC

Fulham CO, Inc

  • $63.50 (Each)
  • $63.50 (Each)
  • $3,175.00 (Per 50)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T1M1UNV105P60E
    Manufacturer
    Fulham CO, Inc
    Manufacturer's Part Number
    T1M1UNV105P-60E
    Description
    60W Led PRGRM DRVR 350-1050MA CC
    Driv 60W Unv PRG 1050MA 1CH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ballasts - Led Emergency Drivers  Mark as Incorrect
    Suggest a New Category
    Classification
    Dimming Ballasts
    UNSPSC
    N/A
    UPC/GTIN
    847098032588 / 00847098032588
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $63.50 (Each)
    Standard Packaging
    $3,175.00 (Per 50)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    extra long description
    LED DRIVER, PROGRAMMABLE CONSTANT CURRENT, COMPACT CASE AND TERMINAL TYPE; LIGHTING FIXTURE USED ON; ROHS COMPLIANT; OVERALL DIMENSION 9.33 INCH LENGTH X 1.59 INCH WIDTH X 1.18 INCH HEIGHT; VOLTAGE RATING 10 TO 57 VOLT DC (OUTPUT), 120 TO 277 VOLT AC 50/60 HERTZ (INPUT); CURRENT RATING 250 TO 1050 MILLIAMP (OUTPUT), 0.6 AMP AT 120 VOLT AC, 0.26 AMP AT 277 VOLT AC (INPUT); DRIVER TYPE 0 TO 10 VOLT DIMMING; POWER RATING 72 WATT (INPUT), 60 WATT (OUTPUT); POWER FACTOR GREATER THAN 0.9; TOTAL HARMONIC DISTORTI
    Description
    60W LED PRGRM DRVR 350-1050MA CC
    Product Type
    Led Driver
    Long Description
    DRIV 60W UNV PRG 1050MA 1CH
    Manufacturer Information
    Brand
    Fulham CO, Inc
    Manufacturers Part Number
    T1M1UNV105P60E
    GTIN
    00847098032588
    UPC
    847098032588
    Taxonomies, Classifications, and Categories
    Category Description
    DIMMING BALLASTS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    50
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
    Suggest a new slang term for T1M1UNV105P60E

    Type in the slang term you'd like to suggest.

* All prices subject to change.