T1M1UNV150P100C - 100W Led PRGRM DRVR 500-1500MA CC

Fulham

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1M1UNV150P100C
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV150P100C
Description
100W Led PRGRM DRVR 500-1500MA CC
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500-1500MA Constant Current Output - 100W Max - Compact Case W/ End Terminals - Ip65
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
847098038238 / 10847098038235
Weight per unit
1.984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T1M1UNV150P100C - Large Image
Attachments
 
 
T1M1UNV150P100C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120 to 277
Lamp Type
LED
Dimensions and Weight
Height
1.26
Width
3.54
Length
5.96
Descriptions
Description
100W LED PRGRM DRVR 500-1500MA CC
Product Type
100W, 0-10V, Outdoor PRG
extra long description
FUL T1M1UNV150P100C 100W, 0-10V, Ou
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500-1500mA Constant Current Output - 100W Max - Compact Case w/ End Terminals - IP65
Special Features
Programmable, 0-10 V Dimming
Additional Information
Minimum Starting Temperature
-40
total harmonic distortion
< 20%
Power Factor
> 0.9
Input Current
0.95A Max
Manufacturer Information
Manufacturers Part Number
T1M1UNV150P100C
Brand
Fulham
sub brand
WorkHorseLED
GTIN
10847098038235
UPC
847098038238
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
ELECTRONIC
Packaging
Weight per each
1.984
Carton
1
Package
20
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cULus Classified
Application
Commercial & Residential
Mounting
Universal Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat