TPSB100 - FUL

TPSB100 - Contrlr For PRGRM DRVRS

Fulham CO, Inc

  • $94.01 (Each)
  • $94.01 (Each)
  • $1,880.20 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TPSB100
    Manufacturer
    Fulham CO, Inc
    Manufacturer's Part Number
    TPSB100
    Description
    Contrlr For PRGRM DRVRS
    Led Prog Set Box
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Controls, Dimmers, & Sensors - Lighting Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39121107 - Lighting control systems
    UPC/GTIN
    847098033295 / 00847098033295
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $94.01 (Each)
    Standard Packaging
    $1,880.20 (Per 20)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    extra long description
    PROGRAMMING CONTROLLER TYPE; LED DRIVER USED ON; ROHS COMPLIANT; VOLTAGE RATING 5 VOLT (INPUT), 13 VOLT (OUTPUT); CURRENT RATING 200 MILLIAMP; POWER RATING 72 WATT (INPUT), 60 WATT (OUTPUT); HUMIDITY RATING 5 TO 95 PERCENT; TEXT DIGIT DISPLAY 4-DIGIT BLUE LED DISPLAY; PILOT LAMP 5 BLUE LEDS; AMBIENT TEMPERATURE RATING 50 DEG C
    Product Type
    Lighting Controller
    Description
    CONTRLR FOR PRGRM DRVRS
    Long Description
    LED PROG SET BOX
    Manufacturer Information
    Manufacturers Part Number
    TPSB100
    Brand
    Fulham CO, Inc
    GTIN
    00847098033295
    UPC
    847098033295
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    20
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TPSB100

    Type in the slang term you'd like to suggest.

* All prices subject to change.