10089 - GAR

10089 - Blue Winged Wire Connector

Gb Electrical

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10089
    Manufacturer
    Gb Electrical
    Manufacturer's Part Number
    10-089
    Description
    Blue Winged Wire Connector
    Twist On Wire Connector, Offset Wing; 300 V; 600 V Building Wire; 1000 V (Lighting Fixture, Luminarie, Sign); Copper Wire; Wire Size 22 to 10 Awg; Wire Combination Size (2) #18 to (3) #12; Square Wire Spring; Thermoplastic Shell Material; Yellow
    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Cord Connectors
    UNSPSC
    39121409 - Wire connectors
    UPC/EAN/GTIN
    00032076100896
    Weight per unit
    10 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $0.21 (each)
    Carton
    $10.35 (50 units)
    Standard Packaging
    $103.50 (500 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    10089 - Large Image
     
    10089 - Small Image
    Specifications Sheets
     
     
    10089 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    DIMENSION 1-1/4 INCH WIDTH X 1-8/16 INCH HEIGHT
    Approval
    UL, CSA
    Brand
    GB Electrical
    Color
    BLUE
    Commodity Description
    Connecting Mat'l - Electrical Fixture Conn (Wire Nuts, Etc.)
    Description
    BLUE WINGED WIRE CONNECTOR
    Documents
    Yes
    Long Description
    TWIST ON WIRE CONNECTOR, OFFSET WING; 300 V; 600 V BUILDING WIRE; 1000 V (LIGHTING FIXTURE, LUMINARIE, SIGN); COPPER WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (2) #18 TO (3) #12; SQUARE WIRE SPRING; THERMOPLASTIC SHELL MATERIAL; YELLOW
    Manufacturers Part Number
    10-089
    Maximum Wire Combination Size
    (1) #6 STRANDED, (2) #8 STRANDED
    Minimum Wire Combination Size
    (1) #10, (1) #12
    Model
    #89[T]
    Picture
    Yes
    Product Type
    Twist-On Wire Connector
    Shell Material
    THERMOPLASTIC
    Spring Type
    SQUARE WIRE
    Standard Package
    50 PER BOX
    Temperature Rating
    221 DEG F
    Type
    OFFSET WING
    Voltage Rating
    300 V; 600 V BUILDING WIRE; 1000 V (LIGHTING FIXTURE, LUMINARIE, SIGN)
    Wire Size
    14 TO 6 AWG
    Wire Type
    COPPER
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 10-089 - Gardner Bender
        - Winggard™, Blue, #89
    • 10-089
        Twist On Wire Connector - TWIST-ON WIRE CONNECTOR
    • 30-340
        Twist On Wire Connector - WIRE CONNECTOR
    • 30-454
        Twist On Wire Connector - WIRE CONNECTOR
    • 55104
        Twist On Wire Connector - TWIST-ON WIRE CONNECTOR
    • 55104 - All-States
        - WING TWIST-ON WIRE CONNECTOR RED
    • 67115
        - WING CONNECTOR
    • CPGI-WC-WNG-BL-BG-50
        - WINGGRIP CONNECTOR
    • HP1700
        - WIRE CONNECTOR
    • P0B3 - PECO
        Twist On Wire Connector - WIRE NUT CONNECTOR
    • P0B3 - Peco Fasteners
        - BLUE WING CONNECTOR 600 VLT 81090
    • WB1
        Twist On Wire Connector - WIRE CONNECTOR
    • WB1 - Topaz
        - JO INS #14 THRU #16 AWG - BLUE M IN 1#12/14 MAX 2#6 WIRE CON
    • WC-90
        Twist On Wire Connector - WINGED WIRE CONNECTOR
    • WT54-1
        Twist On Wire Connector - WIRE CONNECTOR
    • WWC-B-C
        Twist On Wire Connector - TWIST-ON WIRE CONNECTOR

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.