10410 - Crimp Connector Steel 18-10 Awg 100/CTN

Gardner Bender

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.94 (Per 100)

  • $149.40 (Per 1,000)
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
10410
Manufacturer
Gardner Bender
Manufacturer's Part Number
10410
Description
Crimp Connector Steel 18-10 Awg 100/CTN
Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
032076104108 / 00032076104108
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$14.94 (Per 100)
Standard Packaging
$149.40 (Per 1,000)
Resources
Images
 
 
10410 - Large Image
 
10410 - Small Image
 
10410 - Large Image
Attachments
 
 
10410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Steel
Insulation Color
Metallic Silver
Descriptions
Description
CRIMP CONNECTOR STEEL 18-10 AWG 100/CTN
Product Type
Crimp On Wire Connector
Features
Use GB crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
Short Description
Crimp Connector, #18 to #10 AWG, Zinc-Plated
Long Description
Crimp On Wire Connector, (2) #16 AWG Conductor Size, (2) #10 AWG;(1) #12 AWG Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 lb
Additional Information
Minimum Conductor Size
(2) #16 AWG
Maximum Conductor Size
(2) #10 AWG;(1) #12 AWG
Standards Met
Ul;CSA
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-410
GTIN
00032076104108
UPC
032076104108
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
10 lb
Weight per each
0.162
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat