10PC2 - Pushgard Push In Connector 2PORT 100/Jar

Gardner Bender

  • $0.23 (Each)
  • $0.23 (Each)

  • $22.64 (Per 100)

  • $135.82 (Per 600)

  • $226.37 (Per 1,000)
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
10PC2
Manufacturer
Gardner Bender
Manufacturer's Part Number
10PC2
Description
Pushgard Push In Connector 2PORT 100/Jar
Push-In Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0028 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
032076057558 / 00032076057558
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$22.64 (Per 100)
Standard Packaging
$135.82 (Per 600)
Resources
Images
 
 
10PC2 - Large Image
 
10PC2 - Small Image
 
10PC2 - Large Image
Specifications Sheets
 
 
10PC2 - Specification Sheet
Attachments
 
 
10PC2 - Specification Sheet
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
Polycarbonate
Wire Size
#22 to #12 AWG (Copper Wire)
Material, Color, and Finish
Color
Clear/Red
Descriptions
Description
PUSHGARD PUSH IN CONNECTOR 2PORT 100/JAR
Special Features
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification
Product Type
Push-in Wire Connector
Long Description
Push-in Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0028 lb
Features
Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections.
Short Description
Push-in Wire Connector, Clear/Red
Additional Information
Standards Met
Ul Listed
Mounting Type
Push-In
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-PC2
GTIN
00032076057558
UPC
032076057558
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.0028 lb
Weight per each
0.488
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat