GSE710 - SVC Ent Staple 1-5/8" 100/Box

Gardner Bender

  • $0.12 (Each)
  • $0.12 (Each)

  • $12.46 (Per 100)

  • $124.56 (Per 1,000)
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
GSE710
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSE710
Description
SVC Ent Staple 1-5/8" 100/Box
Staple, 1-5/8 In Size, Carbon Steel, Graphite Metallic, 2-1/8 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076032692 / 00032076032692
Weight per unit
2.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.12 (Each)
Carton
$12.46 (Per 100)
Standard Packaging
$124.56 (Per 1,000)
Resources
Images
 
 
GSE710 - Large Image
 
GSE710 - Small Image
 
GSE710 - Large Image
Attachments
 
 
GSE710 - Specification Sheet
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
Carbon Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1-5/8 in
Length
2-1/8 in
Descriptions
Description
SVC ENT STAPLE 1-5/8" 100/BOX
Product Type
Staple
Long Description
Staple, 1-5/8 in Size, Carbon Steel, Graphite Metallic, 2-1/8 in Length, 10 lb
Features
These high carbon steel service entrance staples offer excellent durability for years to come. A diamond shaped head surface and offset legs with sharp points make it easy to hammer straight into wood to secure the cable while preventing cracks and splitting. Staple is 1-5/8 inches wide and 2-1/8 inches high and secures 4/0 SE, Large BX, Non-Metalic (NM), and Greenfield cables. Staples are 100 percent recyclable and made in the USA.
Short Description
Staple, 1-5/8 in, Carbon Steel
Additional Information
Standards Met
Ul Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
GSE-710
Brand
Gardner Bender
GTIN
00032076032692
UPC
032076032692
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
10 lb
Weight per each
2.71
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat