MS175 - Metal Staple 3 Cond 9/16" 100/Box

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $1.96 (Per 100)

  • $19.62 (Per 1,000)
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
MS175
Manufacturer
Gardner Bender
Manufacturer's Part Number
15-101
Description
Metal Staple 3 Cond 9/16" 100/Box
Staple, 9/16 In Size, Graphite Metallic Steel, 2.5 In Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076651756 / 00032076651756
Weight per unit
0.629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$1.96 (Per 100)
Standard Packaging
$19.62 (Per 1,000)
Resources
Images
 
 
MS175 - Large Image
 
MS175 - Small Image
 
MS175 - Large Image
Attachments
 
 
MS175 - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
9/16 in
Length
2.5 in
Descriptions
Description
METAL STAPLE 3 COND 9/16" 100/BOX
Features
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Short Description
Staple, 9/16 in, Graphite Metallic Steel, 2.5 in Length
Product Type
Staple
Long Description
Staple, 9/16 in Size, Graphite Metallic Steel, 2.5 in Length, 0.06 lb
Additional Information
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
15-101
GTIN
00032076651756
UPC
032076651756
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.06 lb
Weight per each
0.629
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat