TT31 - GAR

TT31 - True Tape Measuring Tape, 3000'

Gardner Bender

  • $133.64 (for 1 Each)
  • $133.64 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TT31
    Manufacturer
    Gardner Bender
    Manufacturer's Part Number
    TT31
    Description
    True Tape Measuring Tape, 3000'
    Conduit Measuring Tape, Length 3000 FT; Width 0.25 Inch; 45 LB Tensile Strength; Application Pull Tape; True Tape[T] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tool Kits - Miscellaneous Hand Tools  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27113101 - Fish tape
    UPC/GTIN
    032076307165 / 00032076307165
    Weight per unit
    6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $133.64 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    TT31 - Large Image
     
    TT31 - Small Image
    Specifications Sheets
     
     
    TT31 - Specification Sheet
    Installation Sheets
     
     
    TT31 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Width
    0.25 INCH
    Length
    3000 FT
    Descriptions
    Description
    TRUE TAPE MEASURING TAPE, 3000'
    Product Type
    Conduit Measuring Tape
    Long Description
    CONDUIT MEASURING TAPE, LENGTH 3000 FT; WIDTH 0.25 INCH; 45 LB TENSILE STRENGTH; APPLICATION PULL TAPE; TRUE TAPE[T] BRAND
    Commodity Description
    MISCELLANEOUS HAND TOOLS
    Additional Information
    Tensile Strength
    45 LB
    Manufacturer Information
    Brand
    Garner Bender
    Gardner Bender
    True Tape[T]
    Manufacturers Part Number
    TT31
    GTIN
    00032076307165
    UPC
    032076307165
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    6
    Carton
    1
    Uses, Certifications, and Standards
    Application
    PULL TAPE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Lafayette

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TT31

    Type in the slang term you'd like to suggest.

* All prices subject to change.