We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
460XCN - GEC

460XCN - 460XCN 277V60 HZ/240V50HZ Coil

Bloomington CNTRLS

  • $66.66 (for 1 Each)
  • $66.66 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    460XCN
    Manufacturer
    Bloomington CNTRLS
    Manufacturer's Part Number
    460XCN
    Description
    460XCN 277V60 HZ/240V50HZ Coil
    Spare Coil, Coil Type; CR463 Series Lighting Contactor Used On; 240 Vac At 50 HZ, 277 Vac At 60 HZ Voltage Rating
    Slang Terms

    Suggest a New Term
    Categories
    Power Transformers & Condition - Miscellaneous  Mark as Incorrect
    Suggest a New Category
    Classification
    Misc. Transformers & Conditioners
    UNSPSC
    39121500 - Switches and controls and relays and accessories
    UPC/EAN/GTIN
    783166621097 / ~ / 00783166621097
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $66.66 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    460XCN - Small Image
     
    460XCN - Large Image
    Specifications Sheets
     
     
    460XCN - Specification Sheet
    Installation Sheets
     
     
    460XCN - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    240/277 VAC AT 50/60 HZ
    Descriptions
    Description
    460XCN 277V60 HZ/240V50HZ COIL
    Product Type
    Spare Coil
    Commodity Description
    MISC. TRANSFORMERS & CONDITIONERS
    Long Description
    SPARE COIL, COIL TYPE; CR463 SERIES LIGHTING CONTACTOR USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING
    COIL TYPE; CR463 SERIES LIGHTING CONTACTOR USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING
    Manufacturer Information
    Manufacturers Part Number
    CR460XCN
    460XCN
    Model
    CR463
    Brand
    GE CONTROL NEMA CONTROLS/IEC CONTROLS/PLC/RENEWAL PARTS
    GE
    BLOOMINGTON CNTRLS
    GTIN
    00783166621097
    UPC
    783166621097
    Taxonomies, Classifications, and Categories
    Type
    COIL
    Packaging
    Weight per each
    0.25
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    CR463 SERIES LIGHTING CONTACTOR
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Bryan

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 460XCN

    Type in the slang term you'd like to suggest.

* All prices subject to change.