9T83B3872 - GED

9T83B3872 - 30KVA 3P 480/208Y-120 Transformer

Ab

  • $1308.84 (Each)
  • $1,308.84 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9T83B3872
    Manufacturer
    Ab
    Manufacturer's Part Number
    9T83B3872
    Description
    30KVA 3P 480/208Y-120 Transformer
    Al 3P 30KVA 480-208Y/120
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    General Purpose Dry Type Trans - Three Phase General Purpose DR  Mark as Incorrect
    Suggest a New Category
    Classification
    3 Phase Transformers
    UNSPSC
    39121000 - Power conditioning equipment
    UPC/EAN/GTIN
    783173166130 / 783173166130 / 00783173166130
    Weight per unit
    334 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1,308.84 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    9T83B3872 - Small Image
     
    9T83B3872 - Large Image
    Specifications Sheets
     
     
    9T83B3872 - Specification Sheet
    Installation Sheets
     
     
    9T83B3872 - Installation Sheet
    Attachments
     
     
    9T83B3872 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Phases
    3 in
    Dimensions and Weight
    Size
    23.8 Inch Width x 18.4 Inch Depth x 32.1 Inch Height
    Descriptions
    Long Description
    GENERAL PURPOSE DRY TYPE TRANSFORMER, CONSTRUCTION ENCLOSED; PRIMARY VOLTAGE 480 V; SECONDARY VOLTAGE 208/120 V; 60 HZ; POWER RATING 30 KVA; 3 PHASE; TEMPERATURE RISE 150 DEG C; FLOOR MOUNTING; NEMA 1 ENCLOSURE
    DRY TYPE TRANSFORMER, 23.8 INCH WIDTH X 18.4 INCH DEPTH X 32.1 INCH HEIGHT SIZE; 60 HERTZ FREQUENCY RATING; 3 PHASE(S); GENERAL PURPOSE APPLICATION; NEMA 2 ENCLOSURE; 334 POUND WEIGHT; VENTED CONSTRUCTION; 30 KILOVOLT AMP POWER RATING
    Additional Information
    FRAME SIZE TYPE EE72; IMPEDANCE 5.6 PERCENT
    Commodity Description
    THREE PHASE GENERAL PURPOSE DRY TYPE TRANSFORMERS 600V OR LESS
    Construction
    Vented
    Product Type
    Dry Type Transformer
    Description
    30KVA 3P 480/208Y-120 TRANSFORMER
    Additional Information
    Taps
    (2) +2.5 PERCENT X (4) -2.5 PERCENT
    Secondary Voltage
    208 Star/120 Volt
    Temperature Rise
    150 DEG C
    Power Rating
    30 Kilovolt Amp
    Primary Voltage
    480 Volt
    Winding Type
    ALUMINUM
    Type Designation
    QL
    Manufacturer Information
    Brand
    GE TRANSFORMER
    Manufacturers Part Number
    9T83B3872
    GTIN
    00783173166130
    UPC
    783173166130
    Taxonomies, Classifications, and Categories
    Category Description
    3 PHASE TRANSFORMERS
    Packaging
    Weight
    334 Pound
    Weight per each
    334
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hertz
    Application
    GENERAL PURPOSE
    Enclosure
    NEMA 2
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9T83B3872

    Type in the slang term you'd like to suggest.

* All prices subject to change.