SELA36AT0030 - GED

SELA36AT0030 - SELA36AT0030 CB

Ge

  • $1105.30 (Each)
  • $1,105.30 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SELA36AT0030
    Manufacturer
    Ge
    Manufacturer's Part Number
    SELA36AT0030
    Description
    SELA36AT0030 CB
    Molded Case Circuit Breaker Frame, Molded Case, Electronic Solid State Trip, Current Limiting; Se Frame; 240/480/600 Vac (Ul/Csa); 220 to 240/380 to 415/500/690 Vac (IEC) Voltage Rating; 30 Ampere Current Rating; 3 Pole
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Circuit BRKR Frames Only - 3 Pole Interchangeable Trip El  Mark as Incorrect
    Suggest a New Category
    Classification
    Breakers
    UNSPSC
    39121601 - Circuit breakers
    UPC/GTIN
    783164227062 / 00783164227062
    Weight per unit
    5.42 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1,105.30 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    SELA36AT0030 - Small Image
     
    SELA36AT0030 - Large Image
     
    SELA36AT0030 - Large Image
    Specifications Sheets
     
     
    SELA36AT0030 - Specification Sheet
    Installation Sheets
     
     
    SELA36AT0030 - Installation Sheet
    Attachments
     
     
    SELA36AT0030 - Specification Sheet
     
    SELA36AT0030 - Specification Sheet
     
    SELA36AT0030 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    100kA@120 Vac/100kA@120/240 Vac/100kA@240 Vac/25kA@600 Vac/65kA@277 Vac/65kA@480 Vac
    amperage rating
    15A/20A/25A/30A
    Poles
    3
    Descriptions
    Product Type
    Sel 3P 600V 30a
    Description
    SELA36AT0030 CB
    Long Description
    MOLDED CASE CIRCUIT BREAKER FRAME, MOLDED CASE, ELECTRONIC SOLID STATE TRIP, CURRENT LIMITING; SE FRAME; 240/480/600 VAC (UL/CSA); 220 TO 240/380 TO 415/500/690 VAC (IEC) VOLTAGE RATING; 30 AMPERE CURRENT RATING; 3 POLE
    INDUSTRIAL CIRCUIT BREAKER, MOLDED CASE, ELECTRONIC SOLID STATE TRIP, CURRENT LIMITING TYPE; 4.12 INCH WIDTH X 3.38 INCH DEPTH X 6.31 INCH HEIGHT SIZE; 600 VOLT MAX. AC VOLTAGE RATING; UL, CSA APPROVAL; 600 VOLT AC VOLTAGE RATING
    Special Features
    Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEL 3P 600V 30A
    Additional Information
    trip range
    Interchangeable
    Trip Type
    LSI
    frame
    SE150
    Load Rating
    HACR/HID
    Manufacturer Information
    Manufacturers Part Number
    SELA36AT0030
    Brand
    Spectra RMS
    sub brand
    Spectra RMS
    GTIN
    00783164227062
    UPC
    783164227062
    Taxonomies, Classifications, and Categories
    Category Description
    BREAKERS
    Packaging
    Weight per each
    5.42
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Solid State
    standard
    E11592
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
    Suggest a new slang term for SELA36AT0030

    Type in the slang term you'd like to suggest.

* All prices subject to change.