THQB1120ST1 - GED

THQB1120ST1 - 1P 20A BRKR W/ Shunt

Ge

  • $85.18 (for 1 Each)
  • $85.18 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    THQB1120ST1
    Manufacturer
    Ge
    Manufacturer's Part Number
    THQB1120ST1
    Description
    1P 20A BRKR W/ Shunt
    Special Purpose Circuit Breaker, Thermal Magnetic; 1 Pole; 120 Vac; 20 Ampere; Interrupting Rating 10 Kiloampere; Box Terminal; Wire Size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum); Application Heating, Air Conditioning and Refrigeration
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Special Application Bolt-On - 1P Special Application Bolt-On  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Branch Breakers 120-240V
    UNSPSC
    39121616 - Molded case circuit breakers
    UPC/EAN/GTIN
    783164033427 / ~ / 00783164033427
    Weight per unit
    0.68 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $85.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    THQB1120ST1 - Large Image
     
    THQB1120ST1 - Small Image
    Specifications Sheets
     
     
    THQB1120ST1 - Specification Sheet
    Attachments
     
     
    THQB1120ST1 - Specification Sheet
    Installation Sheets
     
     
    THQB1120ST1 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Interrupting Rating
    10 KILOAMPERE
    Voltage Rating
    120 Volt AC
    Wire Size
    14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM)
    Current Rating
    20 AMPERE
    Terminal Type
    BOX
    Dimensions and Weight
    Size
    1 INCH W X 2 3/8 INCH D X 3 9/32 INCH H
    Descriptions
    Product Type
    Special Purpose Circuit Breaker
    Description
    1P 20A BRKR W/ SHUNT
    Additional Information
    Trip Type Non-Interchangeable; Frame Type THQB; Trip Function LI; Application Residential and Commercial
    Commodity Description
    Circuit Breakers - Commercial Circuit Breakers
    Long Description
    SPECIAL PURPOSE CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; BOX TERMINAL; WIRE SIZE 14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM); APPLICATION HEATING, AIR CONDITIONING AND REFRIGERATION
    Additional Information
    Construction Feature
    120 Volt AC Factory Installed Shunt Trip
    Manufacturer Information
    Manufacturers Part Number
    THQB1120ST1
    Model
    THQB
    Brand
    GE DISTRIBUTION EQUIPMENT
    GE
    GTIN
    00783164033427
    UPC
    783164033427
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BRANCH BREAKERS 120-240V
    Type
    THERMAL MAGNETIC
    Packaging
    Weight per each
    0.68
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Mounting
    1 INCH BOLT ON
    Used On
    AL/AQ/ALC/AQC/SPECTRA SERIES PANELBOARD, RESIDENTIAL LOAD CENTER
    Application
    HEATING, AIR CONDITIONING AND REFRIGERATION
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Bentonville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for THQB1120ST1

    Type in the slang term you'd like to suggest.

* All prices subject to change.