THQL1120AF - THQL1120AF 20A Use 65281

Ge

  • $337.13 (Each)
  • $337.13 (Each)
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
THQL1120AF
Manufacturer
Ge
Manufacturer's Part Number
THQL1120AF
Description
THQL1120AF 20A Use 65281
Ge THQL1120AF Emcb Afci 10KA QL 1P
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164267488 / 00783164267488
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$337.13 (Each)
Resources
360 Images
 
 
THQL1120AF - 360 Image
Images
 
 
THQL1120AF - Large Image
 
THQL1120AF - Large Image
 
THQL1120AF - Large Image
 
THQL1120AF - Large Image
 
THQL1120AF - Large Image
 
THQL1120AF - Large Image
 
THQL1120AF - Small Image
Attachments
 
 
THQL1120AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10kA@120 Vac/10kA@120/240 Vac
amperage rating
20 A
Descriptions
Description
THQL1120AF 20A USE 65281
Product Type
Emcb Afci 10KA QL 1P 120/240V 20A Af
Long Description
GE THQL1120AF EMCB AFCI 10KA QL 1P
Special Features
This is an arc fault breaker. Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered
Additional Information
Load Rating
HACR/SWD
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL1120AF
Brand
GE
sub brand
Q Line
GTIN
00783164267488
UPC
783164267488
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat