We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TLM612RCU - GED

TLM612RCU - TLM612RCU 125A LD-CNTR

Components

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TLM612RCU
    Manufacturer
    Components
    Manufacturer's Part Number
    TLM612RCU
    Description
    TLM612RCU 125A LD-CNTR
    Loadcenter, Convertible Main; 120/240 Vac; 125 Ampere; 12 Maximum Circuit(S); (6) 1 Pole 1 Inch THQL/(3) 2 Pole 1 Inch THQL/(12) 1 Pole 1/2 Inch THQP/(6) 2 Pole 1/2 Inch THQP Maximum Space(S); THQL/THQP Main Breaker; Breaker Mounting Plug In
    Slang Terms

    Suggest a New Term
    Categories
    Load Centers & Accessories - Single Phase Convertible Load  Mark as Incorrect
    Suggest a New Category
    Classification
    Loadcenters & Covers
    UNSPSC
    39121101 - Load centers
    UPC/EAN/GTIN
    783164268027 / ~ / 00783164268027
    Weight per unit
    10 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TLM612RCU - Small Image
     
    TLM612RCU - Large Image
    Specifications Sheets
     
     
    TLM612RCU - Specification Sheet
    Installation Sheets
     
     
    TLM612RCU - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/240 VAC
    Current Rating
    125 AMPERE
    Interrupting Rating
    22 KILOAMPERE
    Cover Type
    WITHOUT DOOR
    Material, Color, and Finish
    Bus Material
    COPPER
    Dimensions and Weight
    Size
    11-1/4 INCH W X 3-1/4 INCH D X 11-1/8 INCH H
    Descriptions
    Additional Information
    ENCLOSURE MATERIAL GALVANIZED STEEL
    Commodity Description
    SINGLE PHASE CONVERTIBLE LOAD CENTERS
    Long Description
    LOADCENTER, CONVERTIBLE MAIN; 120/240 VAC; 125 AMPERE; 12 MAXIMUM CIRCUIT(S); (6) 1 POLE 1 INCH THQL/(3) 2 POLE 1 INCH THQL/(12) 1 POLE 1/2 INCH THQP/(6) 2 POLE 1/2 INCH THQP MAXIMUM SPACE(S); THQL/THQP MAIN BREAKER; BREAKER MOUNTING PLUG IN
    LOADCENTER, CONVERTIBLE MAIN; 120/240 VAC; 125 AMPERE; 12 MAXIMUM CIRCUIT(S); (6) 1 POLE 1 INCH THQL/(3) 2 POLE 1 INCH THQL/(12) 1 POLE 1/2 INCH THQP/(6) 2 POLE 1/2 INCH THQP MAXIMUM SPACE(S); THQL/THQP MAIN BREAKER; BREAKER MOUNTING PLUG IN
    Product Type
    Loadcenter
    Description
    TLM612RCU 125A LD-CNTR
    Additional Information
    Maximum Number of Spaces
    (6) 1 POLE 1 INCH THQL/(3) 2 POLE 1 INCH THQL/(12) 1 POLE 1/2 INCH THQP/(6) 2 POLE 1/2 INCH THQP
    Circuit Configuration
    1 PHASE 3 WIRE
    Maximum Number of Circuits
    12
    Main Wire Size
    6 TO 3 AWG (ALUMINUM/COPPER)
    Enclosure Type
    NEMA 3R, OUTDOOR
    Breaker Mounting
    PLUG IN
    Enclosure Size Designation
    R2A
    Neutral Type
    SPLIT
    Main Breaker Type
    THQL/THQP
    Feed Location
    TOP
    Manufacturer Information
    Brand
    PowerMark Gold
    COMPONENTS
    Manufacturers Part Number
    TLM612RCU
    Model
    TLM
    GTIN
    00783164268027
    UPC
    783164268027
    Taxonomies, Classifications, and Categories
    Type
    CONVERTIBLE MAIN
    Packaging
    Weight per each
    10
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 67
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TLM612RCU

    Type in the slang term you'd like to suggest.

* All prices subject to change.