We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
100ARS - GEL

Also in stock

100ARS130PK12 - 100W A19 Incan RS 28K If 130V - G.E. Lighting (Lampblst)
$1.85Per Each

G.E. Lighting (Lampblst)
100W A19 Incan RS 28K If 130V


View or Compare

100ARS - 100W 130V A19 Med Base Rough Service Incand Lamp

Ge

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100ARS
    Manufacturer
    Ge
    Manufacturer's Part Number
    100A/RS-60PK-130
    Description
    100W 130V A19 Med Base Rough Service Incand Lamp
    A21 Type; Inside Frost Finish; 4.13 Inch Overall Length; 2.91 Inch Light Center Length; Rough Service Application; 130 V Voltage Rating; 60 Standard Package; 100 W Wattage; E26 Medium Screw Base Type; 2000 Life In Hour; 1060/800 Lumen Intensity; C7A Filament Type; Bulb Material Soft Glass; Bulb Diameter 2.62 Inch
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168175227 / 00043168175227
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.09 (1 Each)
    Carton
    $125.40 (60 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    143 Each
    Resources
    Images
     
     
    100ARS - Large Image
     
    100ARS - Small Image
     
    100ARS - Large Image
    Attachments
     
     
    100ARS - Specification Sheet
     
    100ARS - Specification Sheet
    MSDS Sheets
     
     
    100ARS - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100 W
    Intensity in Lumen
    1060 CP
    Voltage Rating
    130 V
    Material, Color, and Finish
    Finish
    INSIDE FROST
    Base Type
    MEDIUM
    Dimensions and Weight
    Overall Length
    5.25 INCH
    Descriptions
    Product Type
    Incandescent Lamp
    Description
    100W 130V A19 MED BASE ROUGH SERVICE INCAND LAMP
    Long Description
    A21 TYPE; INSIDE FROST FINISH; 4.13 INCH OVERALL LENGTH; 2.91 INCH LIGHT CENTER LENGTH; ROUGH SERVICE APPLICATION; 130 V VOLTAGE RATING; 60 STANDARD PACKAGE; 100 W WATTAGE; E26 MEDIUM SCREW BASE TYPE; 2000 LIFE IN HOUR; 1060/800 LUMEN INTENSITY; C7A FILAMENT TYPE; BULB MATERIAL SOFT GLASS; BULB DIAMETER 2.62 INCH
    SPECIALTY INCANDESCENT LAMP, A21; INSIDE FROST; 100 W; 130 V; MEDIUM BASE; C17 FILAMENT; INTENSITY 1060 LUMEN; LIFE 1000 HR; OVERALL LENGTH 5.25 INCH; LIGHT CENTER LENGTH 3.81 INCH; STANDARD PACKAGE 60 PER CASE
    Additional Information
    BULB DIAMETER 2.62 INCH; BULB MATERIAL SOFT GLASS
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Filament Type
    C7A
    Overall Length in inch
    RL8504
    Intensity
    1060/800 LUMEN (INITIAL)
    Light Center Length
    3.81 INCH
    Manufacturer Information
    Brand
    GE
    GE LIGHTING, INC./LAMPS
    Manufacturers Part Number
    100A/RS-60PK-130
    GTIN
    00043168175227
    UPC
    043168175227
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    A21
    Packaging
    Standard Package
    60 PER CASE
    Weight per each
    0.09
    Carton
    60
    Uses, Certifications, and Standards
    Application
    ROUGH SERVICE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    93 Deer Park
    View Store
    9 Tulsa
    View Store
    40 West Monroe

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Monroe


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100ARS

    Type in the slang term you'd like to suggest.

* All prices subject to change.