200AWPK6 - *Delisted* 200W 120V A21 Med Base Frost Incan Lamp

Ge Current, A Daintree Company

  • $3.42 (Each)
  • $3.42 (Each)

  • $20.52 (Per 6)
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
200AWPK6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
200AWPK6
Description
*Delisted* 200W 120V A21 Med Base Frost Incan Lamp
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168445344 / 00043168445344
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Standard Packaging
$20.52 (Per 6)
Resources
Images
 
 
200AWPK6 - Large Image
 
200AWPK6 - Small Image
 
200AWPK6 - Large Image
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
120.1 V
Wattage
200.0
Material, Color, and Finish
color temperature
2800 K
Finish
Soft White
Base Type
Medium Screw-In
Color
SOFT WHITE
Dimensions and Weight
Diameter
2.625 in
Length
5.37 in
Descriptions
Product Type
A-Line Incandescent Lamp
extra long description
GEL 200A/W-PK6 44534 INCANDESCENT L
Long Description
A-Line Incandescent Lamp, 2800 K, 3405 lm Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 h Average Life, Medium Screw-In Base, Non Dimmable, 2.625 in Diameter, 5.37 in Length, 0.2 lb
Short Description
A-Line Incandescent Lamp, CC-8, 2800K, 3405 lm, 200W, 120V
Description
*DELISTED* 200W 120V A21 MED BASE FROST INCAN LAMP
Additional Information
Brightness (Lumens)
3405 lm
Filament Type
CC-8
average life
750 h
package quantity
30 CA
lumens
3405.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
200A/W-PK6
Brand
GE Current
GTIN
00043168445344
UPC
043168445344
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat