20T612DCF120 - 20W 120V T6.5 Double Contact Bayonet Incan Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20T612DCF120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
20T61/2DC/F
Description
20W 120V T6.5 Double Contact Bayonet Incan Lamp
Ge, 20 WTT, 120 V, 90 LM, 0.813 In Diameter, 5.56 In Length, Double Contact Bayonet (BA15D) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168342414 / 00043168342414
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20T612DCF120 - Large Image
 
20T612DCF120 - Small Image
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
120.0
Wattage
20.0
Material, Color, and Finish
Color
FROST
Finish
Frost
Dimensions and Weight
Diameter
0.813
Length
5.56
Descriptions
Product Type
34241 Incandescent Lamps
extra long description
GEL 20T61/2DC/F 34241 INCANDESCENT
Description
20W 120V T6.5 DOUBLE CONTACT BAYONET INCAN LAMP
Long Description
GE, 20 WTT, 120 V, 90 LM, 0.813 IN Diameter, 5.56 IN Length, Double Contact Bayonet (BA15d) Base, 5000 HR Average Life
Additional Information
average life
5000.0
lumens
90.0
Base
Double Contact Bayonet (BA15d)
Manufacturer Information
Manufacturers Part Number
20T61/2DC/F
Brand
GE Current
GTIN
00043168342414
UPC
043168342414
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.06
Carton
1
Package
60
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat