-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
120
- Wattage
-
250
- Material
-
Glass
- Material, Color, and Finish
-
- Finish
-
Red
- Base Type
-
Medium Skirt
- Dimensions and Weight
-
- Diameter
-
5 in
- Length
-
7.43 in
- Descriptions
-
- Product Type
-
R40 Incandescent Lamp
- Description
-
250W 120V R40 MED BASE RED INFRARED HEAT LAMP
- Long Description
-
R40 Incandescent Lamp, 250 W, 120 V, Red, Glass Material, C-9 Filament, 5000 h Average Life, Medium Skirt Base, Non Dimmable, 5 in Diameter, 7.43 in Length, 0.48 lb
- Short Description
-
R40 Incandescent Lamp, 250W, 120V, Red
- Additional Information
-
Reflector Infrared Industrial-Light
- Additional Information
-
- average life
-
5000 h
- Base
-
Medium Screw (E26)
- Filament Type
-
C-9
- package quantity
-
6 CT;30 PK
- Manufacturer Information
-
- Manufacturers Part Number
-
250R40/10 6PK-120
- Brand
-
G.E. Lighting (Lampblst)
- GTIN
-
00043168377713
- UPC
-
043168377713
- Taxonomies, Classifications, and Categories
-
- Category Description
-
INCANDESCENT
- Packaging
-
- Weight
-
0.48 lb
- Weight per each
-
0.48
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- Application
-
Industrial;Home;Garage
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.