250R401STGPQ6 - *Delisted* 250W 120V R40 Med Screw Heat Lamp

Ge Current, A Daintree Company

  • $19.34 (Each)
  • $19.34 (Each)

  • $116.04 (Per 6)
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
250R401STGPQ6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1/STG-PQ6-120
Description
*Delisted* 250W 120V R40 Med Screw Heat Lamp
Ge Heat Lamp Saf-T-Gard R40 - Shatter-Resistant Heat Lamp
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168477246 / 00043168477246
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.34 (Each)
Standard Packaging
$116.04 (Per 6)
Resources
Images
 
 
250R401STGPQ6 - Small Image
 
250R401STGPQ6 - Large Image
Attachments
 
 
250R401STGPQ6 - Specification Sheet
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
120.0
Wattage
250.0
Dimensions and Weight
Diameter
2.625
Length
6.56
Descriptions
Product Type
47724 Incandescent Lamps
Description
*DELISTED* 250W 120V R40 MED SCREW HEAT LAMP
extra long description
GEL 250R40/1/STG-PQ6-120 47724 IN
Long Description
GE Heat Lamp Saf-T-Gard R40 - Shatter-Resistant Heat Lamp
Additional Information
lumens
2150.0
average life
5000.0
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
sub brand
Saf-T-Gard?®
Manufacturers Part Number
250R40/1/STG-PQ6-120
GTIN
00043168477246
UPC
043168477246
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat