25BMCD2120 - 120V B13 Med Base Clear Lamp

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25BMCD2120
Manufacturer
Ge
Manufacturer's Part Number
25BM CD2-120
Description
120V B13 Med Base Clear Lamp
Ge Crystal Clear 25 Watt Blunt Tip 2-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168227568 / 00043168227568
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25BMCD2120 - Large Image
 
25BMCD2120 - Small Image
Attachments
 
 
25BMCD2120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 in
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2500.0 KV
Finish
Clear Gloss
Color
Colorless
Dimensions and Weight
Diameter
1.625 in
Length
63764
Descriptions
Product Type
22756 Incandescent Lamps
extra long description
GEL 25BM-CD2-120 22756 INCANDESCE
Description
120V B13 MED BASE CLEAR LAMP
Long Description
GE crystal clear 25 watt blunt tip 2-pack
Additional Information
average life
1500.0 HR
lumens
170 lm
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
25BM CD2-120
Brand
30243
sub brand
Crystal Clear®
GTIN
00043168227568
UPC
043168227568
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
CEILING FAN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat