We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
25T8DC - GEL

25T8DC - 120V Beacon Lamp

Ge

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    25T8DC
    Manufacturer
    Ge
    Manufacturer's Part Number
    25T7DC-120
    Description
    120V Beacon Lamp
    T7 Type; Clear Finish; 2.25 Inch Overall Length; 1.31 Inch Light Center Length; Appliance Application; 120 V Voltage Rating; 60 Standard Package; 25 W Wattage; BA15D Double Contact Bayonet Base Type; 1000 Life In Hour; 195 Lumen Intensity; C7A Filament Type; Quartzline[R] Brand; Bulb Material Soft Glass; Bulb Diameter 0.875 Inch
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Lamps - Incandescent Tubular T Shape L  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168147415 / 00043168147415
    Weight per unit
    0.03 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.22 (1 Each)
    Standard Packaging
    $613.20 (60 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    25T8DC - Large Image
     
    25T8DC - Small Image
     
    25T8DC - Large Image
    Attachments
     
     
    25T8DC - Specification Sheet
    MSDS Sheets
     
     
    25T8DC - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    25 W
    Material, Color, and Finish
    Finish
    CLEAR
    Base Type
    DOUBLE CONTACT BAYONET
    Dimensions and Weight
    Overall Length
    2.25 INCH
    Descriptions
    Product Type
    Incandescent Lamp
    Description
    120V BEACON LAMP
    Long Description
    T7 TYPE; CLEAR FINISH; 2.25 INCH OVERALL LENGTH; 1.31 INCH LIGHT CENTER LENGTH; APPLIANCE APPLICATION; 120 V VOLTAGE RATING; 60 STANDARD PACKAGE; 25 W WATTAGE; BA15D DOUBLE CONTACT BAYONET BASE TYPE; 1000 LIFE IN HOUR; 195 LUMEN INTENSITY; C7A FILAMENT TYPE; QUARTZLINE[R] BRAND; BULB MATERIAL SOFT GLASS; BULB DIAMETER 0.875 INCH
    INCANDESCENT LAMP, T7 TYPE; CLEAR FINISH; 2.25 INCH OVERALL LENGTH; 2.25 OVERALL LENGTH IN INCH; 1.31 INCH LIGHT CENTER LENGTH; APPLIANCE APPLICATION; 120 V VOLTAGE RATING; 60 STANDARD PACKAGE; 25 W WATTAGE; BA15D DOUBLE CONTACT BAYONET BASE TYPE
    Additional Information
    BULB DIAMETER 0.875 INCH; BULB MATERIAL SOFT GLASS
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Light Center Length
    1.31 INCH
    Intensity
    195 LUMEN (INITIAL)
    Overall Length in inch
    2.25 in.
    Life 1 in hour
    200 A
    Overall Length in mm
    91098
    Filament Type
    C7A
    Manufacturer Information
    Brand
    GE
    Quartzline[R]
    Manufacturers Part Number
    25T7DC-120
    GTIN
    00043168147415
    UPC
    043168147415
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    T7
    Packaging
    Standard Package
    60 PER CASE
    Weight per each
    0.03
    Carton
    1
    Package
    60
    Uses, Certifications, and Standards
    Application
    APPLIANCE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 25T8DC

    Type in the slang term you'd like to suggest.

* All prices subject to change.