29ACLH2PK120 - GEL

29ACLH2PK120 - 78795 Hal Lamp

Ge

  • $5.36 (for 1 Each)
  • $5.36 (1 Each)
  • $32.16 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    29ACLH2PK120
    Manufacturer
    Ge
    Manufacturer's Part Number
    29A/CL/H-2PK
    Description
    78795 Hal Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Line BT, TB Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168787956 / 00043168787956
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.36 (1 Each)
    Standard Packaging
    $32.16 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    81 Each
    Resources
    Images
     
     
    29ACLH2PK120 - Small Image
     
    29ACLH2PK120 - Large Image
    Attachments
     
     
    29ACLH2PK120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    29 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    2850.0 KV
    color rendering index (cri)
    100 Watt
    Color
    Clear reveal®
    Finish
    Clear reveal®
    Dimensions and Weight
    Diameter
    2.375 in
    Length
    4.43 in
    Descriptions
    Description
    78795 HAL LAMP
    Product Type
    78795 Pars and Halogen
    Additional Information
    average life
    1000.0 HR
    lumens
    430 lm
    Base
    Medium Screw (E26)
    Manufacturer Information
    Manufacturers Part Number
    29A/CL/H-2PK
    Brand
    GE
    30243
    sub brand
    GE energy-efficient Crystal Clear
    GTIN
    00043168787956
    UPC
    043168787956
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Packaging
    Weight per each
    0.35
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Standard IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    81 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 29ACLH2PK120

    Type in the slang term you'd like to suggest.

* All prices subject to change.