38PAR38H1500FL25 - GEL

Also in stock

38PAR20HFL25 - E26 38W 2850K PAR20 Halogen Flood Lamp - Ge By Current Lamps
$7.35Per Each

Ge By Current Lamps
E26 38W 2850K PAR20 Halogen Flood Lamp


View or Compare

38PAR38H1500FL25 - E26 38W PAR30 Halogen Narrow Flood Lamp

Tungsram

  • $85.92 (for 12 Each)
  • $7.16 (1 Each)
  • $85.92 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    38PAR38H1500FL25
    Manufacturer
    Tungsram
    Manufacturer's Part Number
    38PAR38H1500FL25
    Description
    E26 38W PAR30 Halogen Narrow Flood Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Parabolic Reflector Pa  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168691369 / 00043168691369
    Weight per unit
    0.87 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    12 Each
    Unit
    $7.16 (1 Each)
    Carton
    $85.92 (12 Each)
    Standard Packaging
    $85.92 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    209 Each
    Resources
    Images
     
     
    38PAR38H1500FL25 - Small Image
     
    38PAR38H1500FL25 - Large Image
    Attachments
     
     
    38PAR38H1500FL25 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    38 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color rendering index (cri)
    100 W
    color temperature
    2850.0 KV
    Dimensions and Weight
    Diameter
    4.75 in
    Length
    78211667301
    Descriptions
    Product Type
    69136 Pars and Halogen
    Description
    E26 38W PAR30 HALOGEN NARROW FLOOD LAMP
    Additional Information
    average life
    1500.0 HR
    lumens
    520 lm
    Base
    Medium Skirt (E26/50x39)
    Manufacturer Information
    Brand
    TUNGSRAM
    Manufacturers Part Number
    38PAR38H1500FL25
    sub brand
    GE energy-efficient halogen
    GTIN
    00043168691369
    UPC
    043168691369
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Availability
    minimum qty
    12
    Packaging
    Weight per each
    0.87
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    Indoor and outdoor Floodlight
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    11 Abilene
    View Store
    141 Amarillo
    View Store
    9 Lubbock

    A-L

    Location Stock Available
    View Store
    7 Clovis

    M-Z

    Location Stock Available
    View Store
    25 Moore
    View Store
    16 Roswell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 38PAR38H1500FL25

    Type in the slang term you'd like to suggest.

* All prices subject to change.