40BC25PK120 - GEL

40BC25PK120 - 120V B10 Cand Lamp

Ge

  • $1.70 (for 1 Each)
  • $1.70 (1 Each)
  • $42.50 (25 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40BC25PK120
    Manufacturer
    Ge
    Manufacturer's Part Number
    40BC25PK120
    Description
    120V B10 Cand Lamp
    Decorative Incandescent Lamp, 2500 K, 370 LM Brightness (Lumens), 40 W, 120 V, Clear, CC-2V Filament, 1500 H Average Life, Candelabra Base, Non Dimmable, 1.25 In Diameter, 3.75 In Length, 0.05 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168157889 / 00043168157889
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.70 (1 Each)
    Standard Packaging
    $42.50 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    220 Each
    Resources
    Images
     
     
    40BC25PK120 - Large Image
     
    40BC25PK120 - Small Image
     
    40BC25PK120 - Large Image
    MSDS Sheets
     
     
    40BC25PK120 - MSDS Sheet
    Attachments
     
     
    40BC25PK120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    40 W
    Material, Color, and Finish
    color temperature
    2500.0 KV
    2500 K
    Finish
    CLEAR
    Clear
    Color
    COLORLESS
    Base Type
    Candelabra
    Dimensions and Weight
    Diameter
    1.25 A
    1.25 in
    Length
    3.75 in
    Descriptions
    Description
    120V B10 CAND LAMP
    Product Type
    15788 Incandescent Lamps
    Decorative Incandescent Lamp
    Long Description
    Decorative Incandescent Lamp, 2500 K, 370 lm Brightness (Lumens), 40 W, 120 V, Clear, CC-2V Filament, 1500 h Average Life, Candelabra Base, Non Dimmable, 1.25 in Diameter, 3.75 in Length, 0.05 lb
    Short Description
    Decorative Incandescent Lamp, 2500K, 370 lm, PT40W, 120V, CA10
    Additional Information
    average life
    1500.0 HR
    1500 h
    lumens
    370 lm
    Base
    Candelabra Screw (E12)
    Brightness (Lumens)
    370 lm
    Filament Type
    CC-2V
    package quantity
    200 CA
    Manufacturer Information
    Manufacturers Part Number
    40BC 25PK-120
    40BC25PK120
    Brand
    GE
    Q290
    G.E. Lighting (Lampblst)
    GTIN
    00043168157889
    UPC
    043168157889
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight
    0.05 lb
    Weight per each
    0.05
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Application
    Standard IN
    Decorative
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    50 Atlanta
    View Store
    125 Austin RDC
    View Store
    7 Phoenix

    A-L

    Location Stock Available
    View Store
    2 Cedar Park
    View Store
    9 Deer Valley

    M-Z

    Location Stock Available
    View Store
    3 Mesa
    View Store
    24 Rome


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40BC25PK120

    Type in the slang term you'd like to suggest.

* All prices subject to change.