-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 40CAC
- Manufacturer
- Ge Current
- Manufacturer's Part Number
- 40CAC-25PK-120
- Description
-
40W 120V Bent Tip Cand Base Clear Incand Lamp
Decorative Incandescent Lamp, 2500 K, 370 LM Brightness (Lumens), 40 W, 120 V, Clear, Soft Glass Material, CC-2V Filament, 1500 H Average Life, Candelabra Base, Non Dimmable, 1.25 In Diameter, 4.12 In Length, 0.05 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Incandescent Lamps -
Incandescent Decorative B, C, Ca
Mark as Incorrect
Suggest a New Category
- Classification
-
Incandescent
- UNSPSC
-
39101612 - Incandescent lamps
- UPC/GTIN
-
043168157780 / 00043168157780
- Weight per unit
-
0.05 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$2.87 (Each)
-
Standard Packaging
-
$71.75 (Per 25)
- Stock Availability
-
- Nacogdoches
-
8
(Check another store)
- All Stores
-
- Resources
-
- Images
-
-
-
40CAC
- Large Image
-
-
40CAC
- Small Image
-
-
40CAC
- Large Image
- Attachments
-
-
-
40CAC
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Soft Glass
- Voltage Rating
-
120
- Wattage
-
40
- Material, Color, and Finish
-
- color temperature
-
2500 K
- Finish
-
Clear
- Base Type
-
Candelabra
- Color
-
COLORLESS
- Dimensions and Weight
-
- Diameter
-
1.25
- Length
-
4.12
- Descriptions
-
- Product Type
-
Decorative Incandescent Lamp
- Description
-
40W 120V BENT TIP CAND BASE CLEAR INCAND LAMP
- Long Description
-
Decorative Incandescent Lamp, 2500 K, 370 lm Brightness (Lumens), 40 W, 120 V, Clear, Soft Glass Material, CC-2V Filament, 1500 h Average Life, Candelabra Base, Non Dimmable, 1.25 in Diameter, 4.12 in Length, 0.05 lb
- Short Description
-
Decorative Incandescent Lamp, 2500K, 370 lm, PT40W, 120V, CA10
- Additional Information
-
- Brightness (Lumens)
-
370 lm
- Filament Type
-
CC-2V
- average life
-
1500 h
- package quantity
-
200 CA
- lumens
-
370
- Base
-
Candelabra Screw (E12)
- Manufacturer Information
-
- Manufacturers Part Number
-
40CAC 25PK-120
- Brand
-
G.E. Lighting (Lampblst)
- GTIN
-
00043168157780
- UPC
-
043168157780
- Taxonomies, Classifications, and Categories
-
- Category Description
-
INCANDESCENT
- Packaging
-
- Weight
-
0.05 lb
- Weight per each
-
0.05
- Carton
-
1
- Package
-
25
- Uses, Certifications, and Standards
-
- Application
-
Decorative
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.