40G25CLPR0130 - GEL

40G25CLPR0130 - 40W 130V G25 Globe Med Base Clear Incand Lamp

Ge Current

  • $1.77 (Each)
  • $1.77 (Each)
  • $10.62 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40G25CLPR0130
    Manufacturer
    Ge Current
    Manufacturer's Part Number
    40G25/CL-PROLINE-130
    Description
    40W 130V G25 Globe Med Base Clear Incand Lamp
    Ge Proline 40-Watt G25 Clear
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168246583 / 00043168246583
    Weight per unit
    0.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.77 (Each)
    Standard Packaging
    $10.62 (Per 6)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    191
    Resources
    Images
     
     
    40G25CLPR0130 - Large Image
     
    40G25CLPR0130 - Small Image
     
    40G25CLPR0130 - Large Image
    Attachments
     
     
    40G25CLPR0130 - Specification Sheet
     
    40G25CLPR0130 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 WTT
    Wattage
    40 W
    Material, Color, and Finish
    Finish
    Clear Gloss
    Descriptions
    Product Type
    24658 Incandescent Lamps
    Description
    40W 130V G25 GLOBE MED BASE CLEAR INCAND LAMP
    Long Description
    GE Proline 40-Watt G25 Clear
    Additional Information
    average life
    1500 WTT
    Manufacturer Information
    Manufacturers Part Number
    40G25/CL-PROLINE-130
    Brand
    GE Current
    GE
    GTIN
    00043168246583
    UPC
    043168246583
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.18
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    82 Amarillo
    View Store
    6 Tyler

    A-L

    Location Stock Available
    View Store
    68 Dumas
    View Store
    33 Hereford
    View Store
    2 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40G25CLPR0130

    Type in the slang term you'd like to suggest.

* All prices subject to change.