40G25WPR0130 - GEL

40G25WPR0130 - 40W 130V G25 Globe Med Base White Incand Lamp

Ge

  • $1.77 (for 1 Each)
  • $1.77 (1 Each)
  • $10.62 (6 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40G25WPR0130
    Manufacturer
    Ge
    Manufacturer's Part Number
    40G25/W-PROLINE-130
    Description
    40W 130V G25 Globe Med Base White Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168246606 / 00043168246606
    Weight per unit
    0.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.77 (1 Each)
    Standard Packaging
    $10.62 (6 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    106 Each
    Resources
    Images
     
     
    40G25WPR0130 - Large Image
     
    40G25WPR0130 - Small Image
     
    40G25WPR0130 - Large Image
    Attachments
     
     
    40G25WPR0130 - Specification Sheet
     
    40G25WPR0130 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 WTT
    Wattage
    40 W
    Material, Color, and Finish
    Finish
    Frosted
    Descriptions
    Product Type
    24660 Incandescent Lamps
    Description
    40W 130V G25 GLOBE MED BASE WHITE INCAND LAMP
    Additional Information
    average life
    1500 WTT
    Manufacturer Information
    Manufacturers Part Number
    40G25/W-PROLINE-130
    Brand
    GE
    30243
    GTIN
    00043168246606
    UPC
    043168246606
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.18
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    30 Amarillo

    A-L

    Location Stock Available
    View Store
    12 Dumas
    View Store
    30 Hereford
    View Store
    4 Kilgore

    M-Z

    Location Stock Available
    View Store
    24 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40G25WPR0130

    Type in the slang term you'd like to suggest.

* All prices subject to change.