-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
45 W
- Voltage Rating
-
120
- Shape
-
E26/24
- Material
-
Soft Glass
- Material, Color, and Finish
-
- color temperature
-
2600 K
- Finish
-
Crystal Clear
- Base Type
-
Medium Screw-In
- Dimensions and Weight
-
- Diameter
-
2.5 in
- Descriptions
-
- Description
-
50W 120V INDOOR INCAND REFL LAMP
- Product Type
-
Incandescent Lamp
- Long Description
-
Incandescent Lamp, 2600 K, 245 lm Brightness (Lumens), 45 W, 120 V, Crystal Clear, Soft Glass Material, CC-6 Filament, 1500 h Average Life, Medium Screw-In Base, Non Dimmable, 2.5 in Diameter, 0.13 lb
- Short Description
-
Incandescent Lamp, 2600K, 245 lm, 45W, 120V
- Additional Information
-
- lumens
-
310
- Brightness (Lumens)
-
245 lm
- Filament Type
-
CC-6
- average life
-
1500 h
- package quantity
-
6 CA
- Manufacturer Information
-
- Manufacturers Part Number
-
45R20/YR-PRO
- Brand
-
G.E. Lighting (Lampblst)
- GTIN
-
00043168730273
- UPC
-
043168730273
- Taxonomies, Classifications, and Categories
-
- Category Description
-
INCANDESCENT
- Packaging
-
- Weight
-
0.13 lb
- Weight per each
-
0.13
- Carton
-
1
- Package
-
12
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.