55PARHIR+FL25120 - GEL

55PARHIR+FL25120 - 55W PAR38 2750K 1120LM Incand Lamp

Ge Lighting

  • $9.85 (for 1 Each)
  • $9.85 (1 Each)
  • $118.20 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    55PARHIR+FL25120
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    55PAR/HIR+/FL25
    Description
    55W PAR38 2750K 1120LM Incand Lamp
    Halogen PAR38 Lamp, 25 ° Beam Angle, 2750 K, 1120 LM Brightness (Lumens), 55 W, 120 V, 4200 H Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 4.75 In Diameter, 5.31 In Length, 0.87 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Parabolic Reflector Pa  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168715980 / 00043168715980
    Weight per unit
    0.87 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.85 (1 Each)
    Standard Packaging
    $118.20 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    113 Each
    Resources
    Images
     
     
    55PARHIR+FL25120 - Large Image
     
    55PARHIR+FL25120 - Small Image
     
    55PARHIR+FL25120 - Large Image
    Specifications Sheets
     
     
    55PARHIR+FL25120 - Specification Sheet
    Attachments
     
     
    55PARHIR+FL25120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    10226
    55 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    120 V
    Shape
    PAR38
    Material, Color, and Finish
    color temperature
    2750.0 KV
    2750 K
    Base Type
    E26 Medium Skirt
    Dimensions and Weight
    Length
    5.313 in
    5.31 in
    Diameter
    4.75 in
    Descriptions
    Product Type
    71598 Pars and Halogen
    Halogen PAR38 Lamp
    Description
    55W PAR38 2750K 1120LM INCAND LAMP
    Long Description
    Halogen PAR38 Lamp, 25 ° Beam Angle, 2750 K, 1120 lm Brightness (Lumens), 55 W, 120 V, 4200 h Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 4.75 in Diameter, 5.31 in Length, 0.87 lb
    Short Description
    Halogen PAR38 Lamp, 25° Beam, 2750K, 1120 lm, 55W, 120V, CC-8
    Additional Information
    lumens
    1.12k W
    average life
    4200.0 KV
    4200 h
    Base
    Medium Skirt (E26/50x39)
    beam angle
    25 °
    Brightness (Lumens)
    1120 lm
    Filament Type
    CC-8
    package quantity
    12 CA
    Manufacturer Information
    Manufacturers Part Number
    55PARHIR+FL25120
    55PAR/HIR+/FL25
    Brand
    GE Lighting
    30243
    G.E. Lighting (Lampblst)
    GTIN
    00043168715980
    UPC
    043168715980
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    Pars and Halogen
    Packaging
    Weight
    0.87 lb
    Weight per each
    0.87
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    Indoor and outdoor Floodlight
    Floodlight
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Atlanta
    View Store
    7 Houston RDC
    View Store
    11 Little Rock
    View Store
    12 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    20 Bastrop
    View Store
    24 Cedar Park
    View Store
    4 Georgetown

    M-Z

    Location Stock Available
    View Store
    4 N Little Rock
    View Store
    10 Rome
    View Store
    3 Russellville
    View Store
    1 San Marcos
    View Store
    3 Stuttgart
    View Store
    2 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 55PARHIR+FL25120

    Type in the slang term you'd like to suggest.

* All prices subject to change.