60CAC - GEL

60CAC - 60W 120V Bent Tip Cand Base Clear Incand Lamp

Ge

  • $0.98 (for 1 Each)
  • $0.98 (1 Each)
  • $24.50 (25 Each)
  • $196.00 (200 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60CAC
    Manufacturer
    Ge
    Manufacturer's Part Number
    60CAC 25PK-120
    Description
    60W 120V Bent Tip Cand Base Clear Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168157810 / 00043168157810
    Weight per unit
    0.06 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.98 (1 Each)
    Carton
    $24.50 (25 Each)
    Standard Packaging
    $196.00 (200 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    232 Each
    Resources
    Images
     
     
    60CAC - Large Image
     
    60CAC - Small Image
    MSDS Sheets
     
     
    60CAC - MSDS Sheet
    Attachments
     
     
    60CAC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    2500.0 KV
    Color
    COLORLESS
    Finish
    CLEAR
    Dimensions and Weight
    Diameter
    1.25 in
    Length
    DIMENSION 0.85 INCH LENGTH X 0.29 INCH WIDTH X 0.03 INCH THICK; SEAM BARREL; MATERIAL ELECTROLYTIC TIN PLATED COPPER
    Descriptions
    Product Type
    15781 Incandescent Lamps
    Description
    60W 120V BENT TIP CAND BASE CLEAR INCAND LAMP
    Additional Information
    average life
    1500.0 HR
    lumens
    650 W
    Base
    Candelabra Screw (E12)
    Manufacturer Information
    Manufacturers Part Number
    60CAC 25PK-120
    Brand
    GE
    Q290
    GTIN
    00043168157810
    UPC
    043168157810
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.06
    Carton
    25
    Package
    200
    Uses, Certifications, and Standards
    Application
    Standard IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    141 Amarillo

    A-L

    Location Stock Available
    View Store
    36 Clovis
    View Store
    25 Dumas
    View Store
    24 Hereford

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60CAC

    Type in the slang term you'd like to suggest.

* All prices subject to change.