60GCWPQ26120 - GEL

60GCWPQ26120 - Incand Lamp

Ge

  • $4.90 (for 1 Each)
  • $4.90 (1 Each)
  • $29.40 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60GCWPQ26120
    Manufacturer
    Ge
    Manufacturer's Part Number
    60GC/W PQ2/6-120
    Description
    Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168447232 / 00043168447232
    Weight per unit
    0.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.90 (1 Each)
    Standard Packaging
    $29.40 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    40 Each
    Resources
    Attachments
     
     
    60GCWPQ26120 - Specification Sheet
    Images
     
     
    60GCWPQ26120 - Large Image
     
    60GCWPQ26120 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 Hz
    Material, Color, and Finish
    color temperature
    2500.0 KV
    Color
    WHITE
    Finish
    WHITE
    Dimensions and Weight
    Length
    3 lb
    Descriptions
    Description
    INCAND LAMP
    Product Type
    44723 Incandescent Lamps
    Additional Information
    average life
    1500.0 HR
    lumens
    530 lm
    Base
    Candelabra Screw (E12)
    Manufacturer Information
    Manufacturers Part Number
    60GC/W PQ2/6-120
    Brand
    GE
    Q290
    sub brand
    Soft White
    GTIN
    00043168447232
    UPC
    043168447232
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.15
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    INCANDESCENT LAMP, DECORATIVE TYPE; CLEAR COLOR; 3-3/4 INCH OVERALL LENGTH; CHANDELIER APPLICATION; 130 V VOLTAGE RATING; 200 PER CARTON STANDARD PACKAGE; 60 W WATTAGE; TORPEDO STYLE; E12 CANDELABRA BASE TYPE; 2500 LIFE IN HOUR; B10 SHAPE DESIGNATION
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    15 Jacksonville

    Distribution Centers

    Location Stock Available
    View Store
    8 Little Rock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    9 N Little Rock
    View Store
    2 Russellville
    View Store
    6 Stuttgart


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60GCWPQ26120

    Type in the slang term you'd like to suggest.

* All prices subject to change.