60PAR16HFL30120 - GEL

60PAR16HFL30120 - 60W PAR16 Hal Med Screw 2950K 120V Lamp

Ge

  • $28.02 (for 1 Each)
  • $28.02 (1 Each)
  • $168.12 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60PAR16HFL30120
    Manufacturer
    Ge
    Manufacturer's Part Number
    60PAR16/H/FL30
    Description
    60W PAR16 Hal Med Screw 2950K 120V Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Parabolic Reflector Pa  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168416238 / 00043168416238
    Weight per unit
    0.37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $28.02 (1 Each)
    Standard Packaging
    $168.12 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Images
     
     
    60PAR16HFL30120 - Small Image
     
    60PAR16HFL30120 - Large Image
    Attachments
     
     
    60PAR16HFL30120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 Hz
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    2950.0 KV
    Dimensions and Weight
    Diameter
    2.0 IN
    Length
    2.875 in
    Descriptions
    Product Type
    41623 Pars and Halogen
    Description
    60W PAR16 HAL MED SCREW 2950K 120V LAMP
    Additional Information
    Base
    Medium NP
    average life
    2000.0 KV
    lumens
    650 W
    Manufacturer Information
    Manufacturers Part Number
    60PAR16/H/FL30
    Brand
    Q290
    sub brand
    Edisonâ„¢
    GTIN
    00043168416238
    UPC
    043168416238
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Packaging
    Weight per each
    0.37
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    4 Henderson

    Distribution Centers

    Location Stock Available
    View Store
    7 Tulsa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60PAR16HFL30120

    Type in the slang term you'd like to suggest.

* All prices subject to change.