60T106424PK - GEL

60T106424PK - 60T106424PK 120V CL T10MED LMP

Ge Lighting

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (192 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60T106424PK
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    60T10/64-24PK-120
    Description
    60T106424PK 120V CL T10MED LMP
    Incandescent Lamp, 60 W; 120 V; Shape Designation T10; C8 Filament; Medium Base; Clear; Intensity 740 Lumen; Overall Length 5.62 Inch; Life 1000 HR; Application Showcase; Standard Package 192 Per Case
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Tubular T Shape L  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168172929 / 00043168172929
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    60T106424PK - Specification Sheet
    Images
     
     
    60T106424PK - Large Image
     
    60T106424PK - Small Image
    MSDS Sheets
     
     
    60T106424PK - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    60 W
    Intensity in Lumen
    740/745
    Material, Color, and Finish
    Color
    CLEAR
    Base Type
    MEDIUM
    Style
    TUBULAR
    Dimensions and Weight
    Overall Length
    5.62 INCH
    Descriptions
    Product Type
    Incandescent Lamp
    Additional Information
    COLOR TEMPERATURE 2700 DEG K; BULB MATERIAL SOFT GLASS; BULB DIAMETER 1.25 INCH
    Long Description
    INCANDESCENT LAMP, 60 W; 120 V; SHAPE DESIGNATION T10; C8 FILAMENT; MEDIUM BASE; CLEAR; INTENSITY 740 LUMEN; OVERALL LENGTH 5.62 INCH; LIFE 1000 HR; APPLICATION SHOWCASE; STANDARD PACKAGE 192 PER CASE
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Overall Length in inch
    5.62
    Intensity
    740/745 LUMEN
    Filament Type
    C8
    Manufacturer Information
    Brand
    GE
    GE LIGHTING, INC./LAMPS
    Manufacturers Part Number
    60T10/64-24PK-120
    GTIN
    00043168172929
    UPC
    043168172929
    Taxonomies, Classifications, and Categories
    Type
    DECORATIVE
    Packaging
    Standard Package
    192 PER CASE
    Weight per each
    0.09
    Carton
    1
    Package
    192
    Uses, Certifications, and Standards
    Application
    SHOWCASE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60T106424PK

    Type in the slang term you'd like to suggest.

* All prices subject to change.