65R40FLLL120 - GEL

Also in stock

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - Ge By Current Lamps
$4.68Per Each

Ge By Current Lamps
65W 130V BR40 Reflector Flood Med Base Incand Lamp


View or Compare

65R40FLLL120 - 65W BR40 120V Incan

Ge

  • $7.23 (for 1 Each)
  • $7.23 (1 Each)
  • $43.38 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65R40FLLL120
    Manufacturer
    Ge
    Manufacturer's Part Number
    65R40FLLL120
    Description
    65W BR40 120V Incan
    BR40 Incandescent Lamp, 2600 K, 650 LM Brightness (Lumens), 65 W, 120 V, Soft White, CC-6 Filament, 2500 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 6.56 In Length, 0.34 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168476836 / 00043168476836
    Weight per unit
    0.34 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $7.23 (1 Each)
    Standard Packaging
    $43.38 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3,502 Each
    Resources
    Images
     
     
    65R40FLLL120 - Large Image
     
    65R40FLLL120 - Small Image
    MSDS Sheets
     
     
    65R40FLLL120 - MSDS Sheet
    Attachments
     
     
    65R40FLLL120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    65 W
    Material, Color, and Finish
    color temperature
    2600.0 KV
    2600 K
    Finish
    Soft White
    Base Type
    Medium
    Dimensions and Weight
    Diameter
    5.0 Pwr
    5 in
    Length
    6.56 IN
    6.56 in
    Descriptions
    Description
    65W BR40 120V INCAN
    Product Type
    47683 Incandescent Lamps
    Br40 Incandescent Lamp
    Long Description
    Br40 Incandescent Lamp, 2600 K, 650 lm Brightness (Lumens), 65 W, 120 V, Soft White, CC-6 Filament, 2500 h Average Life, Medium Base, Non Dimmable, 5 in Diameter, 6.56 in Length, 0.34 lb
    Short Description
    Br40 Incandescent Lamp, 2600K, 650 lm, 65W, 120V
    Additional Information
    BR40 Shape
    Additional Information
    average life
    2500.0 KV
    2500 h
    lumens
    56086
    Base
    Medium Screw (E26)
    Brightness (Lumens)
    650 lm
    Filament Type
    CC-6
    package quantity
    30 CA
    Manufacturer Information
    Manufacturers Part Number
    65R40/FL/LL
    65R40FLLL120
    Brand
    GE
    Q290
    G.E. Lighting (Lampblst)
    sub brand
    Soft White
    GTIN
    00043168476836
    UPC
    043168476836
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight
    0.34 lb
    Weight per each
    0.34
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    INDOOR FLOODLIGHT
    Indoor Floodlight
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    228 Atlanta
    View Store
    135 Austin RDC
    View Store
    288 Deer Park
    View Store
    567 Houston RDC
    View Store
    98 McAllen
    View Store
    72 Phoenix
    View Store
    531 San Antonio RDC
    View Store
    80 Tulsa

    A-L

    Location Stock Available
    View Store
    30 Bastrop
    View Store
    96 Brownsville
    View Store
    22 Bryan
    View Store
    35 Cedar Park
    View Store
    8 Conroe
    View Store
    12 Deer Valley
    View Store
    25 Galena Park
    View Store
    1 Galveston
    View Store
    52 Georgetown
    View Store
    135 Humble
    View Store
    23 Huntsville
    View Store
    8 Katy
    View Store
    36 Killeen
    View Store
    70 League City

    M-Z

    Location Stock Available
    View Store
    10 Marble Falls
    View Store
    36 Mesa
    View Store
    3 N Little Rock
    View Store
    1 N. San Antonio
    View Store
    32 New Braunfels
    View Store
    15 North Austin
    View Store
    17 Pearland
    View Store
    5 Pearsall
    View Store
    2 Pleasanton
    View Store
    206 Rome
    View Store
    34 Round Rock
    View Store
    12 Russellville
    View Store
    162 San Antonio
    View Store
    51 San Marcos
    View Store
    74 South Austin
    View Store
    51 Stafford
    View Store
    11 Stuttgart
    View Store
    60 Temple
    View Store
    33 Tomball
    View Store
    62 Uvalde
    View Store
    73 Waco


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65R40FLLL120

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

6103WBELL - 6" WHT SS MTL BFL, WHT SF RNG - Eaton Lighting

From Eaton Lighting,
6" WHT SS MTL BFL, WHT SF RNG

$3.46
Per Each
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$13.36
Per Each
Item Details

TP8W - 1G Dup Recp Plate - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Dup Recp Plate

$28.97
Per 100 Each
Item Details



B114RUPC - 1G Nmblue Workbox&Ears 14cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1G Nmblue Workbox&Ears 14cuin

$125.06
Per 100 Each
Item Details

DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$16.49
Per Each
Item Details

6125WBELL - 6" FC WHT BFL, WHT SF RNG - Eaton Lighting

From Eaton Lighting,
6" FC WHT BFL, WHT SF RNG

$9.52
Per Each
Item Details