72AWH2PK120 - GEL

72AWH2PK120 - 72W Hal A19 120V Med 2PK

Tungsram

  • $13.44 (Each)
  • $13.44 (Each)
  • $80.64 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    72AWH2PK120
    Manufacturer
    Tungsram
    Manufacturer's Part Number
    72AWH2PK120
    Description
    72W Hal A19 120V Med 2PK
    A19 Halogen Lamp, 100, 3000 K, 1270 LM Brightness (Lumens), 72 W, 120 V, Soft White, Soda Lime Glass Material, 1000 H Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 2.375 In Diameter, 4.43 In Length, 0.27 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Line BT, TB Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168630054 / 00043168630054
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $13.44 (Each)
    Standard Packaging
    $80.64 (Per 6)
    Resources
    Images
     
     
    72AWH2PK120 - Small Image
     
    72AWH2PK120 - Large Image
     
    72AWH2PK120 - Large Image
    Attachments
     
     
    72AWH2PK120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    A19
    Material
    Soda Lime Glass
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Wattage
    78217251557
    Material, Color, and Finish
    Color Rendering Index
    100
    color temperature
    3000 k
    Finish
    Soft White
    Base Type
    E26 Medium Screw
    Color
    WHITE GLOSS
    color rendering index (cri)
    100 W
    Dimensions and Weight
    Diameter
    2.375 in
    Length
    4.43 in
    Descriptions
    Description
    72W HAL A19 120V MED 2PK
    Product Type
    A19 Halogen Lamp
    extra long description
    GEL 72A/W/H/MSP-2PK 63005 PARS AND
    Long Description
    A19 Halogen Lamp, 100, 3000 K, 1270 lm Brightness (Lumens), 72 W, 120 V, Soft White, Soda Lime Glass Material, 1000 h Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 2.375 in Diameter, 4.43 in Length, 0.27 lb
    Short Description
    A19 Halogen Lamp, 3000K, 1270 lm, 72W, 120V
    Additional Information
    Brightness (Lumens)
    1270 lm
    average life
    1000 h
    Filament Type
    CC-8
    Standards Met
    Energy Star Certified
    package quantity
    6 CA
    Base
    Medium Screw (E26)
    lumens
    1.27k lm
    Manufacturer Information
    Manufacturers Part Number
    72A/W/H/MSP-2PK
    Brand
    TUNGSRAM
    sub brand
    GE energy-efficient soft white
    GTIN
    00043168630054
    UPC
    043168630054
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Packaging
    Weight
    0.27 lb
    Weight per each
    0.27
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    General Purpose
    Energy Star
    yes
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 72AWH2PK120

    Type in the slang term you'd like to suggest.

* All prices subject to change.