75ARS - *Delisted* 75W 120V A19 Med Base RS Incan

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 60)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75ARS
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
75A/RS-60PK-130
Description
*Delisted* 75W 120V A19 Med Base RS Incan
Ge, 75A/RS 60PK, 75 WTT, 130 V, 740 LM, 2.625 In Diameter, 4.13 In Length, Medium Screw (E26) Base, 1000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168175272 / 00043168175272
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
75ARS - Large Image
 
75ARS - Small Image
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
130.0
Wattage
75.0
Material, Color, and Finish
Color
INSIDE FROST
Finish
Inside Frost
Dimensions and Weight
Diameter
2.625
Length
4.13
Descriptions
Product Type
17527 Incandescent Lamps
extra long description
GEL 75A/RS-60PK-130 17527 INCANDE
Description
*DELISTED* 75W 120V A19 MED BASE RS INCAN
Long Description
GE, 75A/RS 60PK, 75 WTT, 130 V, 740 LM, 2.625 IN Diameter, 4.13 IN Length, Medium Screw (E26) Base, 1000 HR Average Life
Additional Information
average life
1000.0
lumens
740.0
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
75A/RS-60PK-130
GTIN
00043168175272
UPC
043168175272
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.11
Carton
2
Package
60
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat