909 - GEL

909 - 6V .62A T5 Wedge LMP

Ge Lighting

  • $1.79 (for 1 Each)
  • $1.79 (1 Each)
  • $17.90 (10 Each)
  • $89.50 (50 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    909
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    909
    Description
    6V .62A T5 Wedge LMP
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Miniature, Automotive & Sealed - Miniature Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Miniature & Led
    UNSPSC
    39101622 - Miniature lamp
    UPC/GTIN
    043168447560 / 00043168447560
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.79 (1 Each)
    Carton
    $17.90 (10 Each)
    Standard Packaging
    $89.50 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Attachments
     
     
    909 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    4 in
    Voltage Rating
    6.0 IN
    Dimensions and Weight
    Length
    0.625 In
    Descriptions
    Product Type
    44756 Miniature - High Volume
    Special Features
    0.625IN Length
    Description
    6V .62A T5 WEDGE LMP
    Additional Information
    lumens
    38 W
    average life
    50.0 HR
    Base
    Wedge (W2.1x9.5d)
    Manufacturer Information
    Brand
    GE Lighting
    Q290
    GTIN
    00043168447560
    UPC
    043168447560
    Taxonomies, Classifications, and Categories
    Category Description
    MINIATURE & LED
    Packaging
    Weight per each
    0.01
    Carton
    10
    Package
    50
    Uses, Certifications, and Standards
    Application
    Emergency Building
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    5 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 909

    Type in the slang term you'd like to suggest.

* All prices subject to change.