90PARH1100FL25TP - *Delisted* 80W Hal PAR38 In/Outdr FLD

Tungsram

  • $12.10 (Each)
  • $12.10 (Each)

  • $72.60 (Per 6)
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
90PARH1100FL25TP
Manufacturer
Tungsram
Manufacturer's Part Number
90PARH1500FL25TP
Description
*Delisted* 80W Hal PAR38 In/Outdr FLD
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Parabolic Reflector Pa Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168627061 / 00043168627061
Weight per unit
1.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Standard Packaging
$72.60 (Per 6)
Resources
Images
 
 
90PARH1100FL25TP - Small Image
 
90PARH1100FL25TP - Large Image
Attachments
 
 
90PARH1100FL25TP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80 WTT
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2900.0 KV
color rendering index (cri)
100 W
Dimensions and Weight
Diameter
4.75 in
Length
78211667301
Descriptions
Product Type
62706 Pars and Halogen
Description
*DISCONTINUED* 80W HAL PAR38 IN/OUTDR FLD
extra long description
GEL 80PARH1100FL30TP 62706 PARS AND
Long Description
GE energy-efficient halogen 80 watt PAR38 floodlight 1-pack
Additional Information
lumens
1.79k lm
average life
1500.0 HR
beam angle
30 W
Base
Medium Screw (E26)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
90PARH1500FL25TP
sub brand
GE energy-efficient halogen
GTIN
00043168627061
UPC
043168627061
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
1.0799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
VWP-2-BR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat