CMH150TU942G12 - *Delisted* 150W MH Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMH150TU942G12
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
CMH150TU/942/G12
Description
*Delisted* 150W MH Lamp
Ge Constantcolor Pulsearc CMH Ceramic Metal Halide T6
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168200189 / 00043168200189
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMH150TU942G12 - Large Image
 
CMH150TU942G12 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150.0
Material, Color, and Finish
color temperature
4200.0
color rendering index (cri)
90.0
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Product Type
20018 Multivapor
extra long description
GEL CMH150TU/942/G12 20018 MULTIVAP
Long Description
GE ConstantColor PulseArc CMH Ceramic Metal Halide T6
Special Features
4.33IN Length
Description
*DELISTED* 150W MH LAMP
Additional Information
average life
12000.0
lumens
13000.0
Base
Bi-Pin (G12)
Manufacturer Information
Manufacturers Part Number
CMH150TU/942/G12
Brand
GE Current
GTIN
00043168200189
UPC
043168200189
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat