CMH20PAR20FL - 20W Hid Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMH20PAR20FL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
CMH20PAR20/FL
Description
20W Hid Lamp
Ge Constantcolor®, 29486, 20 WTT, 1000 LM, 3000 KV, 81 Cri, Medium Screw (E26) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168294867 / 00043168294867
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMH20PAR20FL - Large Image
 
CMH20PAR20FL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
81.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Description
20W HID LAMP
Product Type
29486 Multivapor
extra long description
GEL CMH20PAR20/FL 29486 MULTIVAPOR
Long Description
GE ConstantColor®, 29486, 20 WTT, 1000 LM, 3000 KV, 81 CRI, Medium Screw (E26) Base, 12000 HR Average Life
Special Features
3.66IN Length
Additional Information
lumens
1000.0
average life
12000.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
CMH20PAR20/FL
Brand
GE Current
GTIN
00043168294867
UPC
043168294867
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.29
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat