CMH70TU942G12 - Multivapor Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMH70TU942G12
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
CMH70TU/942/G12
Description
Multivapor Lamp
Ge Constantcolor®, 70 WTT, 6300 LM, 4200 KV, 90 Cri, Bi-Pin (G12) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168200233 / 00043168200233
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMH70TU942G12 - Large Image
 
CMH70TU942G12 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70.0
Material, Color, and Finish
color temperature
4200.0
color rendering index (cri)
90.0
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Description
MULTIVAPOR LAMP
Product Type
20023 Multivapor
extra long description
GEL CMH70TU/942/G12 20023 MULTIVAPO
Long Description
GE ConstantColor®, 70 WTT, 6300 LM, 4200 KV, 90 CRI, Bi-Pin (G12) Base, 15000 HR Average Life
Special Features
3.93IN Length
Additional Information
average life
15000.0
lumens
6300.0
Base
Bi-Pin (G12)
Manufacturer Information
Manufacturers Part Number
CMH70TU/942/G12
Brand
GE Current
sub brand
ConstantColor?®
GTIN
00043168200233
UPC
043168200233
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat