F13BX827EC0 - 13W 2PIN Single Biax GX23 2700K Compact Fluor

Ge Traditional Lamps

  • $7.63 (Each)
  • $7.63 (Each)

  • $76.30 (Per 10)
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
F13BX827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13BX/827/ECO
Description
13W 2PIN Single Biax GX23 2700K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975735 / 00043168975735
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.63 (Each)
Standard Packaging
$76.30 (Per 10)
Resources
Images
 
 
F13BX827EC0 - Large Image
 
F13BX827EC0 - Small Image
 
F13BX827EC0 - Large Image
Specifications Sheets
 
 
F13BX827EC0 - Specification Sheet
 
F13BX827EC0 - Specification Sheet
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
120.0
Wattage
13.0
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
color temperature
2700 K
color rendering index (cri)
82.0
Dimensions and Weight
Length
7.3
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F13BX/827/ECO 97573 CFL DEVICES
Description
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR
Long Description
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA
Short Description
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k
Special Features
Bases are Preheat Lamps with Internal Starter
Additional Information
bulb shape
T4
average life
10000 h
Brightness (Lumens)
825 lm
Standards Met
TCLP Compliant
package quantity
100 PK
lumens
825.0
Base
GX23
Manufacturer Information
Manufacturers Part Number
F13BX/827/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975735
UPC
043168975735
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat