F13DBX23827EC0 - 13W Plug In CFL Double Biax GX23-2 Base 2700K

Ge Traditional Lamps

  • $13.25 (Each)
  • $13.25 (Each)

  • $132.50 (Per 10)
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
F13DBX23827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13DBX23/827/ECO
Description
13W Plug In CFL Double Biax GX23-2 Base 2700K
Ge Ecolux®, 13 WTT, 120 V, 810 LM, 2700 KV, 82 Cri, 4.84 In Length, GX23-2 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975865 / 00043168975865
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.25 (Each)
Standard Packaging
$132.50 (Per 10)
Resources
Images
 
 
F13DBX23827EC0 - Large Image
 
F13DBX23827EC0 - Small Image
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
120.0
Wattage
13.0
Material, Color, and Finish
color temperature
2700.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
4.84
Descriptions
Description
13W PLUG IN CFL DOUBLE BIAX GX23-2 BASE 2700K
Product Type
97586 Plug In CFL
extra long description
GEL F13DBX23/827/ECO 97586 PLUG IN
Long Description
GE Ecolux®, 13 WTT, 120 V, 810 LM, 2700 KV, 82 CRI, 4.84 IN Length, GX23-2 Base, 10000 HR Average Life
Additional Information
average life
10000.0
lumens
810.0
Base
GX23-2
Manufacturer Information
Manufacturers Part Number
F13DBX23/827/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975865
UPC
043168975865
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat