F13DBX841EC04P - 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact

Ge Traditional Lamps

  • $11.93 (Each)
  • $11.93 (Each)

  • $119.30 (Per 10)
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
F13DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13DBX/841/ECO4P
Description
13W 4PIN Twin Tube Biax G24Q-1 4000K Compact
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975971 / 00043168975971
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$119.30 (Per 10)
Resources
Images
 
 
F13DBX841EC04P - Large Image
 
F13DBX841EC04P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.0
Voltage Rating
91.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.2
Descriptions
Product Type
97597 Plug In CFL
extra long description
GEL F13DBX/841/ECO4P 97597 PLUG IN
Description
13W 4PIN TWIN TUBE BIAX G24Q-1 4000K COMPACT
Long Description
GE Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 CRI, 5.2 IN Length, G24q-1 Base, 17000 HR Average Life
Additional Information
average life
17000.0
lumens
900.0
Base
G24q-1
Manufacturer Information
Manufacturers Part Number
F13DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168975971
UPC
043168975971
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.16
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat