F13TBX835AEC0 - *Delisted* Fluor Lamp

Ge Current, A Daintree Company

  • $9.96 (Each)
  • $9.96 (Each)

  • $99.60 (Per 10)
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
F13TBX835AEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F13TBX/835/A/ECO
Description
*Delisted* Fluor Lamp
Ge Ecolux®, 13 WTT, 120 V, 900 LM, 3500 KV, 82 Cri, 4.3 In Length, GX24Q-1 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976213 / 00043168976213
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.96 (Each)
Standard Packaging
$99.60 (Per 10)
Resources
Images
 
 
F13TBX835AEC0 - Large Image
 
F13TBX835AEC0 - Small Image
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
120.0
Wattage
13.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
4.3
Descriptions
Product Type
97621 Plug In CFL
extra long description
GEL F13TBX/835/A/ECO 97621 PLUG IN
Long Description
GE Ecolux®, 13 WTT, 120 V, 900 LM, 3500 KV, 82 CRI, 4.3 IN Length, GX24q-1 Base, 17000 HR Average Life
Description
*DELISTED* FLUOR LAMP
Additional Information
average life
17000.0
lumens
900.0
Base
GX24q-1
Manufacturer Information
Manufacturers Part Number
F13TBX/835/A/ECO
Brand
GE Current
sub brand
Ecolux?®
GTIN
00043168976213
UPC
043168976213
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat