F18BXSPX3510PK - 18W T5 CFL 4PIN 3500K

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F18BXSPX3510PK
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F18BX/SPX35-10PK
Description
18W T5 CFL 4PIN 3500K
Ge, 18 WTT, 120 V, 1200 LM, 3500 KV, 82 Cri, 9 In Length, 4-Pin (2G11) Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168160537 / 00043168160537
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F18BXSPX3510PK - Large Image
 
F18BXSPX3510PK - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
18.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
9.0
Descriptions
Description
18W T5 CFL 4PIN 3500K
Product Type
16053 CFL Devices
extra long description
GEL F18BX/SPX35-10PK 16053 CFL DE
Long Description
GE, 18 WTT, 120 V, 1200 LM, 3500 KV, 82 CRI, 9 IN Length, 4-Pin (2G11) Base, 10000 HR Average Life
Additional Information
average life
10000.0
lumens
1200.0
Base
4-Pin (2G11)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
F18BX/SPX35-10PK
GTIN
00043168160537
UPC
043168160537
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat