F18DBX835EC04P - 18W Plug In CFL Double Biax G24Q-2 Base 3500K

Ge Traditional Lamps

  • $11.11 (Each)
  • $11.11 (Each)

  • $111.10 (Per 10)
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
F18DBX835EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F18DBX/835/ECO4P
Description
18W Plug In CFL Double Biax G24Q-2 Base 3500K
Ge Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 Cri, 5.8 In Length, G24Q-2 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976008 / 00043168976008
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Standard Packaging
$111.10 (Per 10)
Resources
Images
 
 
F18DBX835EC04P - Large Image
 
F18DBX835EC04P - Small Image
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
100.0
Wattage
18.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.8
Descriptions
Description
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 3500K
Product Type
97600 Plug In CFL
extra long description
GEL F18DBX/835/ECO4P 97600 PLUG IN
Long Description
GE Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 CRI, 5.8 IN Length, G24q-2 Base, 17000 HR Average Life
Additional Information
lumens
1250.0
average life
17000.0
Base
G24q-2
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F18DBX/835/ECO4P
GTIN
00043168976008
UPC
043168976008
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.18
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat