F26DBX827EC0 - 26W 2 Pin Twin Tube Biax G24D-3 2700K Compact

Ge Traditional Lamps

  • $12.82 (Each)
  • $12.82 (Each)

  • $128.20 (Per 10)
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
F26DBX827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/827/ECO
Description
26W 2 Pin Twin Tube Biax G24D-3 2700K Compact
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976060 / 00043168976060
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.82 (Each)
Standard Packaging
$128.20 (Per 10)
Resources
Images
 
 
F26DBX827EC0 - Large Image
 
F26DBX827EC0 - Small Image
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
105.0
Wattage
26.0
Material, Color, and Finish
color temperature
2700.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.67
Descriptions
Product Type
97606 Plug In CFL
Description
26W 2 PIN TWIN TUBE BIAX G24D-3 2700K COMPACT
extra long description
GEL F26DBX/827/ECO 97606 PLUG IN CF
Long Description
GE Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 CRI, 6.67 IN Length, G24d-3 Base, 10000 HR Average Life
Additional Information
lumens
1710.0
average life
10000.0
Base
G24d-3
Manufacturer Information
Manufacturers Part Number
F26DBX/827/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976060
UPC
043168976060
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat